This product may not be available in all locations.
2
more

Breaker, Molded Case, 225A, 240VAC, 3P, Plug in, 10kAIC, I-Line
Item #: 39352
Cat #: QBA32225
UPC: 785901702962
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 24o Volt AC, 3-Pole, Plug in, 10 kAIC, I-Line, Powerpact Q
Overview
Breaker, Molded Case, 225 Amp, 24o Volt AC, 3-Pole, Plug in, 10 kAIC, I-Line, Powerpact Q
Also known as: 785901702962, QBA32225
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 225 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Amps: | 225 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |