REXEL logo

PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

Item #: 393549
Cat #: 9012GDW5E3
UPC: 785901048077
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-non-corrosive liquids-hydraulic oil (-40...250 ¦F)-non-corrosive gas,lock on rising pressure manual reset

Product Overview

Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-non-corrosive liquids-hydraulic oil (-40...250 ¦F)-non-corrosive gas,lock on rising pressure manual reset
Also known as: 785901048077, 9012GDW5E3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)