REXEL logo

Tripod Stand Worklight, Quartz Halogen, 2-Light, 500W, 120V

Item #: 393601
Cat #: F2/500QTLM2
UPC: 745973817858
Sign In or Register to view pricing and more.
Tripod Stand Worklight, Quartz Halogen, 2-Light, 500 Watt, 120 Volt, Lamps Included

Product Overview

Tripod Stand Worklight, Quartz Halogen, 2-Light, 500 Watt, 120 Volt, Lamps Included
Also known as: 745973817858, F2/500QTLM2

Documents

Specifications

Type: Tripod Stand Worklight
Wattage: 500
Volts AC: 120
Color: Yellow, Yellow, Yellow
Type: Tripod Stand Worklight
Volts AC: 120
Wattage: 500
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)