PAR38 Bullet Flood Light

Item #: 393616

Cat #: FB150IM12

UPC: 745973818046

Sign In or Register to view pricing and more.
Documents & Guides
Bullet Floodlight, 150W, PAR38 Lamps, Color: Black, Lamp Not Included

Overview

Bullet Floodlight, 150W, PAR38 Lamps, Color: Black, Lamp Not Included
Also known as: 745973818046, FB150IM12

Specifications

Volts AC: 120
Wattage: 150
Color: Black
Light Technology: Halogen
Volts AC: 120
Color: Black
Wattage: 150
Light Technology: Halogen