REXEL logo

PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 393641
Cat #: 9013FHG9J99
UPC: 785901051596
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPT external conforming to UL 508,100 psi,20 psi,40...100 psi,specify pressure settings,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors

Product Overview

Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPT external conforming to UL 508,100 psi,20 psi,40...100 psi,specify pressure settings,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Also known as: 785901051596, 9013FHG9J99

Specifications

Type: Pressure Switch
IP/NEMA Rating: 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)