REXEL logo

Line Reactor, AC, 3PH, 240/480/600VAC, 27A, 6-3-2.4 % Impedance

Item #: 393646
Cat #: ALRB027TBC
UPC: 047503000441
Sign In or Register to view pricing and more.
Line Reactor, AC, 3-Phase, Non-Encapsulated, 240/480/600 Volt AC, 27 Amp, 6-3-2.4 % Impedance, 20 Horse Power Rated

Product Overview

Line Reactor, AC, 3-Phase, Non-Encapsulated, 240/480/600 Volt AC, 27 Amp, 6-3-2.4 % Impedance, 20 Horse Power Rated
Also known as: 047503000441, ALRB027TBC

Specifications

Phase: 3
Volts AC: 480, 240, 600
Horsepower: 20
Mounting: Surface
IP/NEMA Rating: Open
Amps: 27
Type: Line Reactor, AC Line Reactor
Standards: California Proposition 65
Phase: 3
Horsepower: 20
IP/NEMA Rating: Open
Type: Line Reactor, AC Line Reactor
Volts AC: 480, 240, 600
Mounting: Surface
Amps: 27
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)