REXEL logo

Line Reactor, AC, 3PH, 240/480/600VAC, 35A, 6-3-2.4 % Impedance

Item #: 393649
Cat #: ALRB035TBC
UPC: 047503085981
Sign In or Register to view pricing and more.
Line Reactor, AC, 3-Phase, Non-Encapsulated, 240/480/600 Volt AC, 35 Amp, 6-3-2.4 % Impedance, 25 Horse Power Rated

Product Overview

Line Reactor, AC, 3-Phase, Non-Encapsulated, 240/480/600 Volt AC, 35 Amp, 6-3-2.4 % Impedance, 25 Horse Power Rated
Also known as: 047503085981, ALRB035TBC

Specifications

Phase: 3
Amps: 35
Volts AC: 480, 240, 600
Horsepower: 25
Mounting: Surface
IP/NEMA Rating: Open
Type: Line Reactor, AC Line Reactor
Standards: California Proposition 65
Phase: 3
Volts AC: 480, 240, 600
Mounting: Surface
Type: Line Reactor, AC Line Reactor
Amps: 35
Horsepower: 25
IP/NEMA Rating: Open
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)