REXEL logo

120W 130V BR38 FLOOD

Item #: 393662
Cat #: 01822A
UPC:
Sign In or Register to view pricing and more.
DAM 01822A 120W 130V BR38 FLOOD

Product Overview

DAM 01822A 120W 130V BR38 FLOOD
Also known as: 01822A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)