PDB FINGER SAFE ASSEMBLY

Item #: 3937
Cat #: PDBFS330
UPC: 051712659864
Sign In or Register to view pricing and more.
380AMP 600V 1PL PWR DISTRN BLCK

Overview

380AMP 600V 1PL PWR DISTRN BLCK
Also known as: 051712659864, PDBFS330

Specifications

Volts DC: 600
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Volts DC: 600
Color: Black
Type: Non-Insulated, Distribution Block
Volts AC: 600

Customer Reviews

No reviews for this product
(0)