REXEL logo

PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 393723
Cat #: 9013FSG22J21
UPC: 785901052586
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 30 PSIG,10...30 psi,20...50 psi,30...50 psi,50 psi (10...30 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F)

Product Overview

Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 30 PSIG,10...30 psi,20...50 psi,30...50 psi,50 psi (10...30 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F)
Also known as: 785901052586, 9013FSG22J21

Specifications

Range: 50, 10-30PSI, 30-50
Poles: 2
Type: Pressure Switch, Water, Electromechanical
IP/NEMA Rating: 1
Volts AC: 575
Standards: California Proposition 65
Range: 50, 10-30PSI, 30-50
Type: Pressure Switch, Water, Electromechanical
Volts AC: 575
Poles: 2
IP/NEMA Rating: 1
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)