REXEL logo

Halogen Linear Lamp, Single-Ended, T4, 50W, 130V

Item #: 393745
Cat #: 01660A
UPC: 018013328455
Sign In or Register to view pricing and more.
Halogen Linear Lamp, Single-Ended, 50 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lamp Finish: Clear

Product Overview

Halogen Linear Lamp, Single-Ended, 50 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lamp Finish: Clear
Also known as: 018013328455, 01660A

Documents

Specifications

Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Volts AC: 130
Wattage: 50
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Volts AC: 130
Light Technology: Halogen
Shape: T4 (Tubular)
Wattage: 50

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)