REXEL logo

Incandescent Lamp, Flame Tip, 40W, 130V, Clear

Item #: 393777
Cat #: 01986A
UPC:
Sign In or Register to view pricing and more.
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: Flame Tip, Base: Candelabra Screw (E12), CRI: 100, Lamp Finish: Clear

Product Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: Flame Tip, Base: Candelabra Screw (E12), CRI: 100, Lamp Finish: Clear
Also known as: 01986A

Documents

Specifications

Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Wattage: 40
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)