REXEL logo

Dimmer, 600W, 3WY, Preset, Light Almond

Item #: 393811
Cat #: N-603P-LA
UPC: 027557090261
Sign In or Register to view pricing and more.
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Color: Light Almond

Product Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Color: Light Almond
Also known as: 027557090261, N-603P-LA

Documents

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Family / Style: Nova
Dimming: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Mounting: Knuckle
Dimming: Yes
Color: Light Almond
Volts AC: 120
Family / Style: Nova
Light Technology: Halogen

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)