REXEL logo

MINIATURE CIRCUIT BREAKER 120/240V 70A

Item #: 393841
Cat #: QO270VH
UPC: 785901054986
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,1-Phase,120/240 Vac,22kA,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Product Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,1-Phase,120/240 Vac,22kA,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified
Also known as: 785901054986, QO270VH
Frequently Bought Together (1)

Specifications

Poles: 2
Amps: 70
Type: Miniature, Breaker
Family / Style: QO
Volts AC: 120, 240
Interrupt Rating AC: 22000
Mounting: Plug on
Standards: California Proposition 65
Interrupt Rating DC: 22000
Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Mounting: Plug on
Interrupt Rating DC: 22000
Amps: 70
Family / Style: QO
Interrupt Rating AC: 22000
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)