REXEL logo

MINIATURE CIRCUIT BREAKER 120/240V 80A

Item #: 393844
Cat #: QO280VH
UPC: 785901054993
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 80A,1-Phase,120/240 Vac,22kA,2P,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified,not rated

Product Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 80A,1-Phase,120/240 Vac,22kA,2P,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified,not rated
Also known as: 785901054993, QO280VH

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)