REXEL logo

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Orange, 100' Coil

Item #: 393851
Cat #: CNP050ORN100CL
UPC: 980050029360
Sign In or Register to view pricing and more.
Liquidtight Flexible Conduit, Non-Metallic, 1/2 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core

Product Overview

Liquidtight Flexible Conduit, Non-Metallic, 1/2 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core
Also known as: 980050029360, CNP050ORN100CL
Frequently Bought Together (25)
Eaton B-Line
B422-2SS4 RIGHT AGL CLAMP, 2", SSL 304
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Thomas & Betts
5252 Liquidtight Connector, Straight, 1/2", Malleable Iron
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Appleton
EC-75 Rigid Three-Piece Coupling, 3/4", Threaded, Malleable
Panduit
LCA6-14-L Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Hole, Blue
Panduit
BT3I-C0 Cable Tie, Intermediate, 11.3" Long, UV Nylon, Black, 100/Pack
Eaton B-Line
B422-3/4SS4 RIGHT AGL CLAMP, 3/4", SSL 304
Appleton
RB350-300 Reducing Bushing, Threaded, Malleable, 3-1/2" x 3"
Panduit
SBC4S-C Split Bolt, Copper, 8 - 6 AWG
Panduit
SBC8-C Split Bolt, Copper, 10 - 8 AWG
Appleton
LB47 Conduit Body, Type: LB, Form 7, Size: 1-1/4", Grayloy Iron
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
HUB250DN 2-1/2", Insulated, Threaded Rigid Gasketed Conduit Hub
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Panduit
PN14-10R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Panduit
LCA8-14-L Compression Lug, 1-Hole, Copper, 8 AWG, 1/4" Stud Hole, Blue
Appleton
PC-50PAR Conduit Clamp, 1/2", Parallel, Malleable Iron, Hot Dipped Galvanized
Appleton
UNY100NR Union, 1", Male/Female, Explosionproof, Steel
Thomas & Betts
6302 Liquidtight Connector, 1/2", Straight, Non-Metallic
Appleton
PC-200PAR Parallel Type Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Appleton
CN-75 Chase Nipple, 3/4", Steel

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Orange
Type: Non-Metallic Liquidtight
Diameter: 1/2 in
Color: Orange
Length: 100 ft
Type: Non-Metallic Liquidtight

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)