REXEL logo

10W 130V 10S11N/W

Item #: 393856
Cat #: 02711A
UPC:
Sign In or Register to view pricing and more.
DAM 02711A 10W 130V 10S11N/W

Product Overview

DAM 02711A 10W 130V 10S11N/W
Also known as: 02711A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)