REXEL logo

Liquidtight Flexible Conduit, Non-Metallic, 1", Orange, 100' Coil

Item #: 393859
Cat #: CNP100ORN100CL
UPC: 980050029483
Sign In or Register to view pricing and more.
Liquidtight Flexible Conduit, Non-Metallic, 1 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core

Product Overview

Liquidtight Flexible Conduit, Non-Metallic, 1 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core
Also known as: 980050029483, CNP100ORN100CL
Frequently Bought Together (25)
Multiple
CNP075ORN100CL Liquidtight Flexible Conduit, Non-Metallic, 3/4", Orange, 100' Coil
Thomas & Betts
TNF14-250FDD-XV 16-14 FULLY INSUL NYLON FEMALE DIS
Thomas & Betts
5233 Liquidtight Connector, Straight, 3/4", Steel
Multiple
EF075GRY100CL Liquidtight, Type EF, 3/4", 100' Coil
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
EF100GRY100CL Liquidtight, Type EF, 1", 100' Coil
Multiple
GRC050X200 1/2" x 2" Galvanized Conduit Nipple
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Panduit
LCA1/0-56-X Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Hole, Pink
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Thomas & Betts
5253 Liquidtight Connector, Straight, 3/4", Malleable Iron
Appleton
LB37 Conduit Body, Type: LB, Size: 1", Form 7, Malleable Iron
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Panduit
LCA6-14-L Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Hole, Blue
Appleton
CG-3775 Cord Grip, Liquidtight, Aluminum, 0.375" - 0.500"
Eaton B-Line
B422-2SS4 RIGHT AGL CLAMP, 2", SSL 304
Appleton
GBL-400 Grounding Bushing, 1-1/4", Threaded, Insulated, Zinc
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast

Specifications

Length: 100 ft
Diameter: 1 in
Color: Orange
Type: Non-Metallic Liquidtight
Length: 100 ft
Color: Orange
Diameter: 1 in
Type: Non-Metallic Liquidtight

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)