Liquidtight Flexible Conduit, Non-Metallic, 1", Orange, 100' Coil

Item #: 393859

Cat #: CNP100ORN100CL

UPC: 980050029483

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, 1 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core

Overview

Liquidtight Flexible Conduit, Non-Metallic, 1 Inch Diameter, Orange, 100 Foot Coil, PVC Inner Core

Where Abrasion or Physical Abuse are Factors, Constant Flexing or Movement Temperature Range: -4°F to +140°F (-20°C to +60°C)

Also known as: 980050029483, CNP100ORN100CL

Specifications

Length: 100 ft
Diameter: 1 in
Color: Orange
Type: LFNC-A
Length: 100 ft
Color: Orange
Diameter: 1 in
Type: LFNC-A