60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 393878

Cat #: CGL-60

UPC: 051712100380

to view pricing and more.
Documents & Guides
60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100380, CGL-60

Specifications

Class: C
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 60
Class: C
Interrupt Rating DC: 200, 40
Type: Current-Limiting
Amps: 60