REXEL logo

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 393884
Cat #: CGL-80
UPC: 051712100410
Sign In or Register to view pricing and more.
80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Product Overview

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100410, CGL-80

Documents

Specifications

Class: C
Type: Current-Limiting
Amps: 80
Interrupt Rating DC: 200, 40
Class: C
Amps: 80
Type: Current-Limiting
Interrupt Rating DC: 200, 40

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)