REXEL logo

Relay, Timer, 10A, 240VAC, 12VDC Coil, 8 Pin, 2PDT, On-Delay *** Discontinued ***

Item #: 393898
Cat #: 9050JCK13V36
UPC: 785901056324
Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds *** Discontinued ***

Product Overview

Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds *** Discontinued ***
Also known as: 785901056324, 9050JCK13V36

Specifications

Poles: 2
Amps: 10
Volts DC Control: 12
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 0.6-60 Second
Poles: 2
Volts DC Control: 12
Mounting: Socket
Base: 8-Pin
Amps: 10
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 0.6-60 Second

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)