REXEL logo

Liquidtight Flexible Steel Conduit, Type UA, 5", Gray, 25'

Item #: 393899
Cat #: UA500GRY25CL
UPC:
Sign In or Register to view pricing and more.
Liquidtight Flexible Steel Conduit, Type UA, 5 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 25 Foot Coil.

Product Overview

Liquidtight Flexible Steel Conduit, Type UA, 5 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 25 Foot Coil.
Also known as: UA500GRY25CL

Specifications

Length: 25 ft
Type: UA, Liquidtight
Color: Gray
Diameter: 5 in
Material: Steel
Length: 25 ft
Color: Gray
Material: Steel
Type: UA, Liquidtight
Diameter: 5 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)