REXEL logo

Aluminum Flex, 2", 150' Coil

Item #: 393919
Cat #: ALC200RW150RL
UPC: 077680281203
Sign In or Register to view pricing and more.
2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 150 feet Coil.

Product Overview

2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 150 feet Coil.
Also known as: 077680281203, ALC200RW150RL
Frequently Bought Together (48)
Appleton
SC-200 Flex Connector, Squeeze, Straight, 2 Inch, Die Cast Zinc
Hubbell-Raco
2108 Flex Connector, Type: Squeeze, Non-Insulated, 2", Malleable
Multiple
GRC200 2" Galvanized Coupling
Hubbell-Raco
2208 Flex Connector, 90°, Squeeze, Non-Insulated, 2", Malleable
Appleton
4200S Set Screw Connector, 2" Steel
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
EMT20090 2" EMT Elbow, 90°
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
AC-99 AC/Flex Connector, 2", 90°, 2-Screw Clamp, Zinc Die Cast
Multiple
ALC125RW200RL Aluminum Flex, 1-1/4", 200' Coil
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
ALC150RW300RL Aluminum Flex, 1-1/2", 300' Coil
Appleton
GBL-600 Grounding Bushing, 2", Threaded, Insulated, Zinc
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Hubbell-Raco
1218 Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Hubbell-Raco
2058 Conduit Hanger with Bolt, Diameter 2", Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
ALC300RW25CL Aluminum Flex, 3", 25' Coil
Arlington
445 Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
ALC100RW400RL Flexible Aluminum Conduit, 1", Reduced Wall, 400' Reel
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
ALC100RW50CL Aluminum Flex, 1", 50' Coil
Multiple
200FA 2" PVC Female Terminal Adapter.
Bridgeport Fittings
416-DC2 2" SQUEEZE CONN. ZINC
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Multiple
200FA 2" PVC Female Terminal Adapter.
Appleton
1806 Rigid Conduit Strap, 1-Hole, 2", Steel
Multiple
ALC050RW100CL Aluminum Flex, 1/2", 100' Coil
Appleton
6G5075S Switch Box, 6-Gang, 1-7/8" Deep, Conduit Knockouts, Welded, Steel
Dottie
DWT61 1" Drywall Screw
Appleton
4O-1/2 4" Octagon Box, 1-1/2 Deep, 1/2" KOs, Steel
Multiple
SWEETBRIAR1000RL Sweetbriar, (2) 4/0, (1) 2/0, Aluminum 1000'
Multiple
ALC200RW25CL Aluminum Flex, 2", 25' Coil
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
EMT10090 1" EMT Elbow, 90°
Multiple
GRC200 2" Galvanized Coupling
Appleton
NTC-100 Rigid Compression Connector, 1", Threadless, Steel
Multiple
300FA 3" PVC Female Terminal Adapter.
Intermatic
K4221C Photocell, 15A, 120V
Power-Strut
PSTG-1/4-EG Top Grip Nut, Size: 1/4-20, Steel/Electro-Galvanized
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial

Specifications

Length: 150 ft
Material: Aluminum, Aluminum
Color: Metallic
Type: Flexible Aluminum
Diameter: 2 in
Length: 150 ft
Color: Metallic
Diameter: 2 in
Material: Aluminum, Aluminum
Type: Flexible Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)