1/2" Liquidtight Steel Flex, Type EF, Red, 100' Coil

Item #: 393944

Cat #: EF050RED100CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Red, 100 Foot Coil, General Construction Grade, No Bonding Wire

Overview

1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Red, 100 Foot Coil, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF050RED100CL

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Red
Jacket: PVC
Material: Steel
Package Type: Coil
Type: EF - Extra Flexible
Diameter: 1/2 in
Color: Red
Material: Steel
Type: EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Package Type: Coil