5" Liquidtight Steel Flex, Type EF, Gray, 25' Coil

Item #: 393953

Cat #: EF500GRY25CL

UPC:

to view pricing and more.
Documents & Guides
5 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

Overview

5 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF500GRY25CL

Specifications

Length: 25 ft
Jacket: PVC
Color: Gray
Diameter: 5 in
Material: Steel
Package Type: Coil
Type: EF - Extra Flexible
Length: 25 ft
Color: Gray
Material: Steel
Type: EF - Extra Flexible
Jacket: PVC
Diameter: 5 in
Package Type: Coil