REXEL logo

STARTER 600VAC 27AMP NEMA +OPTIONS

Item #: 393960
Cat #: 8536SCW13V02S
UPC: 785901057505
Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 4/4X,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Product Overview

Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 4/4X,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Also known as: 785901057505, 8536SCW13V02S

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: 4X, 4
Size: 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: 4X, 4
Standards: California Proposition 65
Poles: 3
Size: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)