REXEL logo

STARTER 600VAC

Item #: 393973
Cat #: 8536SDW11V02S
UPC: 785901057673
Sign In or Register to view pricing and more.
SQD 8536SDW11V02S STARTER 600VAC

Product Overview

SQD 8536SDW11V02S STARTER 600VAC
Also known as: 785901057673, 8536SDW11V02S

Specifications

Length: 3.8 in
Poles: 3
Amps: 70
Mounting: Plug on
Standards: California Proposition 65
Length: 3.8 in
Amps: 70
Standards: California Proposition 65
Poles: 3
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)