REXEL logo

PLIERS,SIDE CUT 9" DIP FSHTP

Item #: 393983
Cat #: 0151-09FD
UPC: 783310892625
Sign In or Register to view pricing and more.
Pliers, Fish Tape Pulling 9" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags. High leverage design provides 46 percent greater cutting and gripping power than standard plier designs. Forged from chrome vanadium steel for greater strength and long life of the whole plier. Laser hardened cutting knives keep edge and last longer than induction hardened knives. Designed to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails. Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts and screws. Diamond serrated jaws for superior gripping power. Exceeds ASME/ANSI specifications. Note: This is not an insulated tool. Lifetime limited warranty

Product Overview

Pliers, Fish Tape Pulling 9" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags. High leverage design provides 46 percent greater cutting and gripping power than standard plier designs. Forged from chrome vanadium steel for greater strength and long life of the whole plier. Laser hardened cutting knives keep edge and last longer than induction hardened knives. Designed to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails. Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts and screws. Diamond serrated jaws for superior gripping power. Exceeds ASME/ANSI specifications. Note: This is not an insulated tool. Lifetime limited warranty
Also known as: 783310892625, 0151-09FD

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Length: 9 3/8 in
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 3/8 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)