REXEL logo

Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 393996
Cat #: 04500C
UPC:
Sign In or Register to view pricing and more.
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 4100K, Length: 48 inch

Product Overview

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 75, Color Temperature: 4100K, Length: 48 inch
Also known as: 04500C

Documents

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 75
Shape: T8 (Tubular)
Length: 4 ft
Base: Medium Bi-Pin (G13)
Lumens: 2850
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Length: 4 ft
Lumens: 2850
Wattage: 32
Shape: T8 (Tubular)
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)