This product has been discontinued.

400mA Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 393999
Cat #: GMD-400MA
UPC: 051712114318
to view pricing and more.
400mA Time-Delay Glass Fuse, 5mm x 20mm, 250V400mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Overview
400mA Time-Delay Glass Fuse, 5mm x 20mm, 250V400mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Also known as: 051712114318, GMD-400MA
Specifications
| Amps: | 400 |
| Material: | Glass, Brass |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Amps: | 400 |
| Type: | Electronic |
| Material: | Glass, Brass |
| Interrupt Rating DC: | 35 |