REXEL logo

Relay, Ice Cube, 10A, 2PDT, 8-Blade, 12VDC Coil, No Options *** Discontinued ***

Item #: 394022
Cat #: 8501KUD12V51
UPC: 78590105941
Sign In or Register to view pricing and more.
Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 12 Volt DC Coil, No Options *** Discontinued ***

Product Overview

Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 12 Volt DC Coil, No Options *** Discontinued ***
Also known as: 78590105941, 8501KUD12V51

Specifications

Poles: 2
Amps: 10
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Poles: 2
Volts DC Control: 12
Mounting: Socket
Base: 8-Blade
Amps: 10
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)