REXEL logo

RELAY 220VDC 8AMP

Item #: 394038
Cat #: 8501CDO21V53
UPC: 785901059608
Sign In or Register to view pricing and more.
SQD 8501CDO21V53 RELAY 220VDC 8AMP

Product Overview

SQD 8501CDO21V53 RELAY 220VDC 8AMP
Also known as: 785901059608, 8501CDO21V53

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)