FUSE LK CPS N 005A NRB 23"

Item #: 394048

Cat #: FL11N5

UPC: 051712125345

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Edison fuse link, N - FL11N5

Overview

Eaton Cooper Power series Edison fuse link, N - FL11N5

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125345, FL11N5

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N