REXEL logo

6V 1.2W INCAN BI-PIN

Item #: 394060
Cat #: 05521A
UPC:
Sign In or Register to view pricing and more.
DAM 05521A 6V 1.2W INCAN BI-PIN

Product Overview

DAM 05521A 6V 1.2W INCAN BI-PIN
Also known as: 05521A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)