REXEL logo

Foot Switch, Oversized Shield, 5A, 600V AC/DC, Yellow, Momentary

Item #: 394073
Cat #: 9002AW133
UPC: 785901060482
Sign In or Register to view pricing and more.
Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw

Product Overview

Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw
Also known as: 785901060482, 9002AW133

Specifications

IP/NEMA Rating: 2, 13, 3
Poles: 2
Amps: 5
Type: Foot Switch, Oversized Shield
Color: Yellow, Yellow, Yellow
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: 2, 13, 3
Amps: 5
Color: Yellow, Yellow, Yellow
Standards: California Proposition 65
Poles: 2
Type: Foot Switch, Oversized Shield
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)