Selector Switch, Illuminated, 3-Position, Maintained, Yellow, Black

Item #: 39411

Cat #: 800FM-LSM35

UPC: 662073818823

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Illuminated, Maintained, Metal, Yellow, with Black Insert, Operator Only

Overview

Selector Switch, 3 Position, Illuminated, Maintained, Metal, Yellow, with Black Insert, Operator Only

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LSM35 from Rockwell Automation® is a yellow, three-position, 22 mm illuminated selector switch. And it has standard knob orientation. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073818823, 800FM-LSM35

Specifications

Size: 22.5
Family / Style: 800F
Type: Illuminated, 3 Position, Selector Switch
Color: Yellow
Size: 22.5
Type: Illuminated, 3 Position, Selector Switch
Family / Style: 800F
Color: Yellow