REXEL logo

LAMP 2.75A 6.5V DC PF

Item #: 394165
Cat #: 07891A
UPC:
Sign In or Register to view pricing and more.
DAM 07891A LAMP 2.75A 6.5V DC PF

Product Overview

DAM 07891A LAMP 2.75A 6.5V DC PF
Also known as: 07891A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)