5"/6" 15W LED Retrofit Module

Item #: 394179

Cat #: RL706830E26WBS

UPC: 080083584000

to view pricing and more.
Documents & Guides
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base.

Overview

5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base.
Also known as: 080083584000, RL706830E26WBS

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 14
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 14