REXEL logo

5"/6" 15W LED Retrofit Module

Item #: 394179
Cat #: RL706830E26WBS
UPC: 080083584000
Sign In or Register to view pricing and more.
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base.

Product Overview

5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base.
Also known as: 080083584000, RL706830E26WBS
Frequently Bought Together (25)
Halo
H7RICAT IC Housing, Air-Tite, 6"
Halo
H7ICAT IC Housing, Air-Tite, 6"
Halo
H7ICATNB IC Housing, Air-Tite, 6"
Halo
H7RICT IC Housing, Remodel, 6"
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Lutron
DV-600PH-WH Slide Dimmer, Decora, 600W, Single-Pole, Diva, White
Halo
H750ICAT IC Housing, LED, Air-Tite, 6"
Leviton
LTB30-1LZ Preset Countdown Timer, 30 Minute
Halo
H750RICAT IC Housing, LED, Air-Tite, Remodel, 6"
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Carlon
B114R-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
5320-WCP Duplex Receptacle, 15A, 125V, White, 5-15R

Specifications

Color Temperature: 3000 (Warm White)
Type: Module, Downlight
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 14
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 14
Type: Module, Downlight
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

5 Overall
(1)
5:
(1)
4:
(0)
3:
(0)
2:
(0)
1:
(0)
5/5
Old Pro - Sacramento, CA on 03/12/2013
A thing of beauty
Installed in 5 minutes, looks great, beautiful color of light. If only it were cheaper...