REXEL logo

100A INSIDE FROST 250V

Item #: 394182
Cat #: 08209A
UPC: 018013080025
Sign In or Register to view pricing and more.
DAM 08209A 100A INSIDE FROST 250V

Product Overview

DAM 08209A 100A INSIDE FROST 250V
Also known as: 018013080025, 08209A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)