This product may not be available in all locations.

Legend Plate, Plastic, White w/ Black, HAND-OFF-AUTO, 2-1/4" Square
Item #: 394192
Cat #: 9001KN160WP
UPC: 785901064619
to view pricing and more.
Documents & Guides
Legend Plate, Plastic, White with Black Text, HAND-OFF-AUTO, 2-1/4 Inch Square
Overview
Legend Plate, Plastic, White with Black Text, HAND-OFF-AUTO, 2-1/4 Inch Square
Also known as: 785901064619, 9001KN160WP
Specifications
| Type: | Legend Plate |
| Material: | Plastic |
| Color: | White/Black |
| Standards: | California Proposition 65 |
| Size: | 2 1/4 in |
| Type: | Legend Plate |
| Color: | White/Black |
| Size: | 2 1/4 in |
| Material: | Plastic |
| Standards: | California Proposition 65 |