REXEL logo

12 AWG THHN Solid Copper, Gray/Yellow Stripe, 500'

Item #: 394195
Cat #: THHN12SOLGRYYEL500RL
UPC:
Sign In or Register to view pricing and more.
12 AWG, THHN, Solid Copper, 600V, Gray/Yellow, 500 ft. Reel.

Product Overview

12 AWG, THHN, Solid Copper, 600V, Gray/Yellow, 500 ft. Reel.
Also known as: THHN12SOLGRYYEL500RL

Frequently Bought Together (48)

Specifications

Length: 500 ft
Color: Gray/Yellow
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)