REXEL logo

4/0 AWG THHN Stranded Copper, Gray, 1000'

Item #: 394225
Cat #: THHN4/0STRGRY1000RL
UPC:
Sign In or Register to view pricing and more.
4/0 AWG, THHN, Stranded Copper, 600V, Gray, 1000 ft. Reel.

Product Overview

4/0 AWG, THHN, Stranded Copper, 600V, Gray, 1000 ft. Reel.
Also known as: THHN4/0STRGRY1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 4/0
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)