REXEL logo

Fluorescent Dimmer, Locator Light, Diva, Bluestone

Item #: 394250
Cat #: DVSCF-103P-277BG
UPC: 027557626248
Sign In or Register to view pricing and more.
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Bluestone.

Product Overview

Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Bluestone.
Also known as: 027557626248, DVSCF-103P-277BG

Documents

Specifications

Type: 3-Way, Preset, Decora
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Color: Bluestone
Type: 3-Way, Preset, Decora
Volts AC: 277
Poles: 1
Family / Style: Diva
Amps: 6
Mounting: Surface
Wattage: 1000
Color: Bluestone

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)