THW2/0STRGRY500RL

Item #: 394254

Cat #: THW2/0STRGRY500RL

UPC: 980100118556

to view pricing and more.
Documents & Guides
No Documents Available
COP THW2/0STRGRY500RL

Overview

COP THW2/0STRGRY500RL

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100118556, THW2/0STRGRY500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded