REXEL logo

THW2/0STRORN500RL

Item #: 394257
Cat #: THW2/0STRORN500RL
UPC: 980100119461
Sign In or Register to view pricing and more.
COP THW2/0STRORN500RL

Product Overview

COP THW2/0STRORN500RL
Also known as: 980100119461, THW2/0STRORN500RL

Documents

No Documents Available

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Gauge: 2/0
Conductors: 1
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)