REXEL logo

THHN10SOLBLK2@500CN

Item #: 394272
Cat #: THHN10SOLBLK2@500CN
UPC: 980100122546
Sign In or Register to view pricing and more.
COP THHN10SOLBLK2@500CN

Product Overview

COP THHN10SOLBLK2@500CN
Also known as: 980100122546, THHN10SOLBLK2@500CN

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)