REXEL logo

1/0 AWG THHN Stranded Copper, Green, 6000'

Item #: 394304
Cat #: THHN1/0STRGRN6000RL
UPC: 980100134037
Sign In or Register to view pricing and more.
Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Green, 6000 Foot Reel

Product Overview

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Green, 6000 Foot Reel
Also known as: 980100134037, THHN1/0STRGRN6000RL

Specifications

Length: 6000 ft, Cut to Length
Color: Green
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Gauge: 1/0
Volts AC: 600
Conductors: 1
Length: 6000 ft, Cut to Length
Type: THWN-2, THHN
Material: Copper
Volts AC: 600
Color: Green
Jacket: PVC, Polyvinyl Chloride
Gauge: 1/0
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)