REXEL logo

Metal Halide Lamp, ED17, 100W, Clear

Item #: 394305
Cat #: 05250A
UPC: 018013120677
Sign In or Register to view pricing and more.
Metal Halide Lamp, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear

Product Overview

Metal Halide Lamp, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear
Also known as: 018013120677, 05250A

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Shape: ED17 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)